Skip Content
SCREW SET SOCKET 10-32X1 1/4 PLAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SET SOCKET 10-32X1 1/4 PLAIN

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO17228
  • Mfr. Model # 17228
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Decimal Equivalent 0.094"
  • Item Socket Set Screw
  • Finish Black Oxide
  • Material Alloy Steel
  • Package Quantity 100
  • Thread Size 10-32
  • Drive Size 3/32"
  • Drive Type Hex Socket
  • Overall Length 1-1/4"
  • Class 3A
  • Temp. Range (F) -50 to 550
  • Point Type Cup
  • Rockwell Hardness 45 to 53
  • Meets ANSI B18.3
  • Point Dia. 0.098"
  • Point Material Alloy Steel
  • Type UNF
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list