SCREW SET SOCKET 10-24X1/2 PLAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW SET SOCKET 10-24X1/2 PLAIN

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO11770
  • Mfr. Model # 11770
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Decimal Equivalent 0.094"
  • Material Alloy Steel
  • Finish Black Oxide
  • Item Socket Set Screw
  • Package Quantity 100
  • Temp. Range (F) -50 Degrees - 550 Degrees
  • Class 3A
  • Thread Size 10"-24
  • Drive Type Hex Socket
  • Drive Size 3/32"
  • Meets ANSI B18.3
  • Point Type Cup
  • Rockwell Hardness HRC 45 - HRC 53
  • Overall Length 1/2"
  • Point Material Alloy Steel
  • Point Dia. 0.098"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list