Skip Content
SCREW SET SOCKET 1/4-20X5/16 PLAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SET SOCKET 1/4-20X5/16 PLAIN

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO13489
  • Mfr. Model # 13489
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Finish Black Oxide
  • Item Socket Set Screw
  • Decimal Equivalent 0.125"
  • Package Quantity 100
  • Material Alloy Steel
  • Thread Size 1/4"-20
  • Class 3A
  • Temp. Range (F) -50 Degrees - 550 Degrees
  • Drive Size 1/8"
  • Overall Length 5/16"
  • Point Dia. 0.130"
  • Point Material Alloy Steel
  • Rockwell Hardness HRC 45 - HRC 53
  • Drive Type Hex Socket
  • Meets ANSI B18.3
  • Point Type Cup
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list