SCREW SET SOCKET 1/4-20X2 PLAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW SET SOCKET 1/4-20X2 PLAIN

UNBRAKO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UBO03135
  • Mfr. Model # 03135
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • Decimal Equivalent 0.125"
  • Material Alloy Steel
  • Item Socket Set Screw
  • Finish Black Oxide
  • Package Quantity 100
  • Temp. Range (F) -50 to 550
  • Thread Size 1/4-20
  • Drive Type Hex Socket
  • Drive Size 1/8"
  • Class 3A
  • Overall Length 2"
  • Meets ANSI B18.3
  • Point Dia. 0.130"
  • Point Material Alloy Steel
  • Rockwell Hardness 45 to 53
  • Point Type Cup
  • Type UNC
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list