SCREW SET SKT D913 CL45H M8-1.25X70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW SET SKT D913 CL45H M8-1.25X70

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07810.080.0070
  • Mfr. Model # M07810.080.0070
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.01 lbs

Technical Specs

  • Item Set Screw
  • Material Steel
  • Package Quantity 50
  • Finish Plain
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size M8 x 1.25mm
  • Class 45H
  • Drive Size 4 mm
  • Drive Type Hex Socket
  • Point Type Flat
  • Overall Length 70mm
  • Meets DIN 913
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Material Steel
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list