Skip Content
SCREW SET SKT D913 CL45H M8-1.25X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SET SKT D913 CL45H M8-1.25X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07810.080.0020
  • Mfr. Model # M07810.080.0020
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Technical Specs

  • Material Steel
  • Finish Plain
  • Item Set Screw
  • Package Quantity 200
  • Thread Size M8 x 1.25mm
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Drive Size 4 mm
  • Class 45H
  • Drive Type Hexagon Socket
  • Overall Length 20mm
  • Meets DIN 913
  • Point Type Flat
  • System of Measurement Metric
  • Point Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list