Skip Content
SCREW SET SKT D913 CL45H M6-1X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SET SKT D913 CL45H M6-1X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07810.060.0025
  • Mfr. Model # M07810.060.0025
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.88 lbs

Technical Specs

  • Finish Plain
  • Item Set Screw
  • Material Steel
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Package Quantity 100
  • Thread Size M6 x 1mm
  • Class 45H
  • Drive Size 3 mm
  • Drive Type Hex Socket
  • Point Type Flat
  • Overall Length 25mm
  • Meets DIN 913
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Material Steel
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list