Skip Content
SCREW SET SKT D913 CL45H M4-0.7X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SET SKT D913 CL45H M4-0.7X8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07810.040.0008
  • Mfr. Model # M07810.040.0008
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Finish Plain
  • Material Steel
  • Item Hexagon Socket Set Screw
  • Package Quantity 100
  • Thread Size M4 x 0.7mm
  • Class 45H
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Drive Size 2 mm
  • Drive Type Hexagon Socket
  • Point Type Flat
  • Overall Length 8mm
  • Meets DIN 913
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list