SCREW SET SKT D913 CL45H M4-0.7X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW SET SKT D913 CL45H M4-0.7X6

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07810.040.0006
  • Mfr. Model # M07810.040.0006
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Material Steel
  • Finish Plain
  • Item Hexagon Socket Set Screw
  • Package Quantity 100
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Drive Size 2 mm
  • Thread Size M4 x 0.7mm
  • Class 45H
  • Drive Type Hexagon Socket
  • Overall Length 6mm
  • Meets DIN 913
  • Point Type Flat
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list