Skip Content
SCREW SET SKT D913 CL45H M4-0.7X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SET SKT D913 CL45H M4-0.7X4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07810.040.0004
  • Mfr. Model # M07810.040.0004
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Hexagon Socket Set Screw
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Finish Plain
  • Package Quantity 100
  • Material Steel
  • Thread Size M4 x 0.7mm
  • Class 45H
  • Drive Type Hexagon Socket
  • Drive Size 2 mm
  • Overall Length 4mm
  • Meets DIN 913
  • Point Type Flat
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list