SCREW SET SKT D913 CL45H M4-0.7X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW SET SKT D913 CL45H M4-0.7X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07810.040.0025
  • Mfr. Model # M07810.040.0025
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Finish Plain
  • Material Steel
  • Item Hexagon Socket Set Screw
  • Package Quantity 100
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Thread Size M4 x 0.7mm
  • Class 45H
  • Point Type Flat
  • Drive Size 2 mm
  • Drive Type Hexagon Socket
  • Meets DIN 913
  • Overall Length 25mm
  • System of Measurement Metric
  • Point Material Steel
  • Rockwell Hardness HRC45 - HRC53

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list