Skip Content
SCREW SET SKT D913 CL45H M3-0.5X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SET SKT D913 CL45H M3-0.5X8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07810.030.0008
  • Mfr. Model # M07810.030.0008
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Finish Plain
  • Package Quantity 100
  • Item Hexagon Socket Set Screw
  • Material Steel
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Thread Size M3 x 0.5mm
  • Class 45H
  • Drive Size 1.5 mm
  • Drive Type Hexagon Socket
  • Meets DIN 913
  • Point Type Flat
  • Overall Length 8mm
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list