SCREW SET SKT D913 CL45H M3-0.5X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW SET SKT D913 CL45H M3-0.5X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07810.030.0016
  • Mfr. Model # M07810.030.0016
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Finish Plain
  • Item Hexagon Socket Set Screw
  • Material Steel
  • Package Quantity 100
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Thread Size M3 x 0.5mm
  • Class 45H
  • Drive Size 1.5 mm
  • Drive Type Hexagon Socket
  • Overall Length 16mm
  • Point Type Flat
  • Meets DIN 913
  • System of Measurement Metric
  • Point Dia. 2mm
  • Point Material Steel
  • Type Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list