Skip Content
SCREW SET SKT D913 CL45H M3-0.5X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SET SKT D913 CL45H M3-0.5X10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07810.030.0010
  • Mfr. Model # M07810.030.0010
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Finish Plain
  • Item Hexagon Socket Set Screw
  • Material Steel
  • Package Quantity 100
  • Thread Size M3 x 0.5mm
  • Drive Size 1.5 mm
  • Class 45H
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Drive Type Hexagon Socket
  • Overall Length 10mm
  • Point Type Flat
  • Meets DIN 913
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list