Skip Content
SCREW SET SKT D913 CL45H M16-2X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SET SKT D913 CL45H M16-2X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07810.160.0050
  • Mfr. Model # M07810.160.0050
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.36 lbs

Technical Specs

  • Item Set Screw
  • Finish Plain
  • Material Steel
  • Thread Size M16 x 2mm
  • Package Quantity 25
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Class 45H
  • Drive Type Hex Socket
  • Point Type Flat
  • Overall Length 50mm
  • Drive Size 8 mm
  • Meets DIN 913
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Material Steel
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list