Skip Content
SCREW SET SKT D913 CL45H M16-2X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SET SKT D913 CL45H M16-2X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07810.160.0040
  • Mfr. Model # M07810.160.0040
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.63 lbs

Technical Specs

  • Finish Plain
  • Item Set Screw
  • Package Quantity 25
  • Material Steel
  • Thread Size M16 x 2mm
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Class 45H
  • Drive Size 8 mm
  • Meets DIN 913
  • Point Type Flat
  • Overall Length 40mm
  • Drive Type Hex Socket
  • System of Measurement Metric
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list