Skip Content
SCREW SET SKT D913 CL45H M16-2X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SET SKT D913 CL45H M16-2X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07810.160.0016
  • Mfr. Model # M07810.160.0016
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.61 lbs

Technical Specs

  • Finish Plain
  • Material Steel
  • Item Set Screw
  • Package Quantity 25
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size M16 x 2mm
  • Class 45H
  • Drive Size 8 mm
  • Overall Length 16mm
  • Drive Type Hex Socket
  • Point Type Flat
  • Meets DIN 913
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Material Steel
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list