Skip Content
SCREW SET SKT D913 CL45H M10-1.5X80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SET SKT D913 CL45H M10-1.5X80

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07810.100.0080
  • Mfr. Model # M07810.100.0080
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.9 lbs

Technical Specs

  • Finish Plain
  • Item Set Screw
  • Material Steel
  • Package Quantity 50
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Class 45H
  • Thread Size M10 x 1.5mm
  • Point Type Flat
  • Drive Type Hex Socket
  • Overall Length 80mm
  • Drive Size 5 mm
  • Meets DIN 913
  • Rockwell Hardness HRC 45 - HRC 53
  • System of Measurement Metric
  • Point Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list