Skip Content
SCREW SET SKT D913 CL45H M10-1.5X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SET SKT D913 CL45H M10-1.5X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07810.100.0050
  • Mfr. Model # M07810.100.0050
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.61 lbs

Technical Specs

  • Finish Plain
  • Item Set Screw
  • Package Quantity 50
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Material Steel
  • Thread Size M10 x 1.5mm
  • Drive Size 5 mm
  • Class 45H
  • Overall Length 50mm
  • Drive Type Hex Socket
  • Point Type Flat
  • Meets DIN 913
  • Decimal Equivalent 0.188"
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Material Steel
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list