Skip Content
SCREW SET SKT D913 CL45H M10-1.5X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SET SKT D913 CL45H M10-1.5X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07810.100.0025
  • Mfr. Model # M07810.100.0025
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.23 lbs

Technical Specs

  • Material Steel
  • Finish Plain
  • Item Set Screw
  • Package Quantity 50
  • Thread Size M10 x 1.5mm
  • Class 45H
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Drive Type Hex Socket
  • Overall Length 25mm
  • Drive Size 5 mm
  • Point Type Flat
  • Meets DIN 913
  • Decimal Equivalent 0.188"
  • System of Measurement Metric
  • Point Material Steel
  • Rockwell Hardness HRC 45 - HRC 53

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list