Skip Content
SCREW SET SKT D913 CL45H M10-1.5X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SET SKT D913 CL45H M10-1.5X12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM07810.100.0012
  • Mfr. Model # M07810.100.0012
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Set Screw
  • Finish Plain
  • Material Steel
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Package Quantity 50
  • Thread Size M10 x 1.5mm
  • Drive Type Hex Socket
  • Class 45H
  • Drive Size 5 mm
  • Point Type Flat
  • Meets DIN 913
  • Overall Length 12mm
  • Decimal Equivalent 0.156"
  • Rockwell Hardness HRC 45 - HRC 53
  • Point Material Steel
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list