Skip Content
Discontinued with Replacement
SCREW SET SKT CUP SS 916A2 6X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREW SET SKT CUP SS 916A2 6X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MEF51260.060.016
  • Mfr. Model # 51260.060.016
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
SCRW SET SKT D916 CUPP SSA2 M6-1X16

Price: NA

Product Details

Metric A2 stainless steel cup point set screw. Size 6 mm, length 16 mm, cup point diameter 3 mm, wrench size 3 mm, 200 per package.

Technical Specs

  • Package Quantity 200

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list