Discontinued with Replacement
SCREW SET SKT CUP SS 916A2 12X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SCREW SET SKT CUP SS 916A2 12X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MEF51260.120.020
  • Mfr. Model # 51260.120.020
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
SCRW ST SK D916 CUPP A2 M12-1.75X20

Your Price: NA

Product Details

Metric A2 stainless steel cup point set screw. Size 12 mm, length 20 mm, cup point diameter 8.0 mm, wrench size 6.0 mm, 100 per package.

Technical Specs

  • Package Quantity 100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list