Skip Content
SCREW SET SKT 916-A2 SS 8X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SET SKT 916-A2 SS 8X40

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMS043-008-0040
  • Mfr. Model # S043-008-0040
  • UNSPSC # 31161518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Metric A2 stainless steel cup point set screw. Size 8 mm x 40 mm.

Technical Specs

  • Package Quantity 100
  • Finish Plain
  • Material Stainless Steel
  • Item Socket Set Screw
  • Thread Size 8mm
  • Class A2 Stainless Steel
  • Drive Type Hex Socket
  • Overall Length 40mm
  • Drive Size 4 mm
  • Point Type Cup Point
  • Meets DIN 916-A2
  • System of Measurement Metric
  • Point Dia. 5mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list