Skip Content
SCREW SET SKT 916-A2 SS 5X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SET SKT 916-A2 SS 5X16

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMS043-005-0016
  • Mfr. Model # S043-005-0016
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Metric A2 stainless steel cup point set screw. Size 5 mm x 16 mm.

Technical Specs

  • Package Quantity 100
  • Finish Plain
  • Thread Size 5mm
  • Class A2 Stainless Steel
  • Drive Size 2.50 mm
  • Item Socket Set Screw
  • Overall Length 16mm
  • Material Stainless Steel
  • Drive Type Hex Socket
  • Point Type Cup Point
  • Meets DIN 916-A2
  • Point Dia. 2.5mm
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list