Skip Content
SCREW SET SKT 916-A2 SS 3X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SET SKT 916-A2 SS 3X10

FULLER METRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLMS043-003-0010
  • Mfr. Model # S043-003-0010
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Metric A2 stainless steel cup point set screw. Size 3 mm x 10 mm.

Technical Specs

  • Package Quantity 100
  • Item Socket Set Screw
  • Finish Plain
  • Material Stainless Steel
  • Drive Size 1.5 mm
  • Class A2 Stainless Steel
  • Overall Length 10mm
  • Thread Size 3mm
  • Point Type Cup Point
  • Drive Type Hex Socket
  • Meets DIN 916-A2
  • System of Measurement Metric
  • Point Dia. 1.4mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list