Skip Content
SCREW SET SKT 18.8SS NC 3/8X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SET SKT 18.8SS NC 3/8X1

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1SC37C100
  • Mfr. Model # 1SC37C100
  • UNSPSC # 31161518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.8 lbs

Product Details

18.8 stainless steel socket set screw, cup point. Size 3/8-16 x 1 inch.

Technical Specs

  • Item Socket Set Screw
  • Material 18-8 Stainless Steel
  • System of Measurement Inch
  • Thread Length 1"
  • Thread Dia. 3/8"
  • Dia./Thread Size 3/8"-16
  • Basic Material Stainless Steel
  • Material Grade 18-8
  • Screw Style Socket Head Cap Screw
  • Fastener Thread Type UNC

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list