Skip Content
SCREW SET SKT 18.8SS NC 3/8X1-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SET SKT 18.8SS NC 3/8X1-1/4

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1SC37C125
  • Mfr. Model # 1SC37C125
  • UNSPSC # 31161518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

18.8 stainless steel socket set screw, cup point. Size 3/8-16 x 1-1/4 inches.

Technical Specs

  • Thread Length 1-1/4"
  • Thread Dia. 3/8"
  • System of Measurement Inch
  • Dia./Thread Size 3/8"-16
  • Material 18-8 Stainless Steel
  • Item Socket Set Screw
  • Basic Material Stainless Steel
  • Fastener Thread Type UNC
  • Material Grade 18-8
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list