Skip Content
SCREW SET 316SS NC 1/4X1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SET 316SS NC 1/4X1IN

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS2SC25C100
  • Mfr. Model # 2SC25C100
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 999
  • Shipping Weight 9.2 lbs

Product Details

Set screw, socket, 316 stainless steel, cup point. Size 1/4-20 x 1 inch.

Technical Specs

  • Material 316 stainless steel
  • Item Screw Set
  • Thread Length 1"
  • Thread Dia. 1/4"
  • System of Measurement Inch
  • Dia./Thread Size 1/4"-20
  • Basic Material Stainless Steel
  • Screw Style Socket Head Cap Screw
  • Material Grade 316
  • Fastener Thread Type UNC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list