SCREW SDRL ZP PAN 6-20X3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW SDRL ZP PAN 6-20X3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU31820.013.0075
  • Mfr. Model # U31820.013.0075
  • UNSPSC # 31161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Item Self Drilling Screw
  • Application For Attaching Variety of Materials to Metal
  • Finish Zinc Plated
  • Thread Size #6-20
  • Material Case Hardened Steel
  • Length 3/4"
  • Drive Type Phillips
  • Driver Size #2
  • Head Type Pan
  • Head Height 0.087" - 0.097"
  • Drill Point Size #2
  • Head Dia. 0.256" - 0.270"
  • Meets/Exceeds SAE J78/IFI 113
  • Drill Point Length 0.190"
  • Type Self Drilling
  • Head Color Standard
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list