Skip Content
SCREW SDRL ZP PAN 6-20X1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SDRL ZP PAN 6-20X1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU31820.013.0050
  • Mfr. Model # U31820.013.0050
  • UNSPSC # 31161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Application For Attaching Variety of Materials to Metal
  • Finish Zinc Plated
  • Item Self Drilling Screw
  • Length 1/2"
  • Material Case Hardened Steel
  • Thread Size #6-20
  • Meets/Exceeds SAE J78/IFI 113
  • Head Height 0.087" - 0.097"
  • Driver Size #2
  • Drive Type Phillips
  • Head Dia. 0.256" - 0.270"
  • Drill Point Size #2
  • Head Type Pan
  • Drill Point Length 0.190"
  • Type Self Drilling
  • System of Measurement Inch
  • Head Color Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list