Skip Content
SCREW SDRL ZP PAN 12-14X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SDRL ZP PAN 12-14X1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU31820.021.0100
  • Mfr. Model # U31820.021.0100
  • UNSPSC # 31161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Self Drilling Screw
  • Length 1"
  • Material Case Hardened Steel
  • Thread Size #12-14
  • Application For Attaching Variety of Materials to Metal
  • Drive Type Phillips
  • Driver Size #3
  • Head Type Pan
  • Meets/Exceeds SAE J78/IFI 113
  • Head Dia. 0.407" - 0.425"
  • Head Height 0.139" - 0.151"
  • Drill Point Size #3
  • Drill Point Length 0.283"
  • Type Self Drilling
  • Head Color Standard
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list