SCREW SDRL ZP K-LATH 8-18X1.625 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW SDRL ZP K-LATH 8-18X1.625

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU29580.016.0162
  • Mfr. Model # U29580.016.0162
  • UNSPSC # 31161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.849 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Self Drilling Tapping Screw
  • Length 1-5/8"
  • Application For Sheet Metal
  • Material Hardened Steel
  • Thread Size #8-18
  • Head Type K-Lath
  • Drive Type Phillips
  • Driver Size #2
  • Meets/Exceeds IFI-113/ASME B18.6.4
  • Head Dia. 0.364" - 0.384"
  • Head Height 0.088" - 0.102"
  • Drill Point Size #2
  • Hex Width 0.244" - 0.250"
  • Type Self Drilling
  • System of Measurement Inch
  • Head Color Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list