SCREW SDRL ZP K-LATH 8-18X1.25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW SDRL ZP K-LATH 8-18X1.25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB29580.016.0125
  • Mfr. Model # B29580.016.0125
  • UNSPSC # 31161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.416 lbs

Technical Specs

  • Finish Zinc Plated
  • Application For Sheet Metal
  • Length 1-1/4"
  • Item Self Drilling Tapping Screw
  • Material Case Hardened Steel
  • Drive Type Phillips
  • Thread Size #8-18
  • Driver Size #2
  • Head Type K-Lath
  • Meets/Exceeds IFI-113/ASME B18.6.4
  • Head Dia. 0.364" - 0.384"
  • Head Height 0.088" - 0.102"
  • Drill Point Size #2
  • Hex Width 0.244" - 0.250"
  • Type Self Drilling
  • System of Measurement Inch
  • Head Color Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list