Skip Content
SCREW SDRL ZP K-LATH 8-18X1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SDRL ZP K-LATH 8-18X1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU29580.016.0050
  • Mfr. Model # U29580.016.0050
  • UNSPSC # 31161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.816 lbs

Technical Specs

  • Application For Sheet Metal
  • Finish Zinc Plated
  • Item Self Drilling Tapping Screw
  • Length 1/2"
  • Thread Size 8-18
  • Material Hardened Steel
  • Drive Type Phillips
  • Head Type K-Lath
  • Driver Size #2
  • Meets/Exceeds IFI-113/ASME B18.6.4
  • Head Dia. 0.380"
  • Head Height 0.113"
  • Drill Point Size #2
  • Washer O.D. 0.380"
  • Drill Point Length 0.137"
  • Type Self Drilling
  • System of Measurement Inch
  • Head Color Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list