Skip Content
SCREW SDRL ZP HXWSH SEAL 10-16X1.25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SDRL ZP HXWSH SEAL 10-16X1.25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB31702.019.0125
  • Mfr. Model # B31702.019.0125
  • UNSPSC # 31161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.108 lbs

Technical Specs

  • Application For Sheet Metal
  • Finish Zinc Plated
  • Item Self Drilling Tapping Screw
  • Length 1-1/4"
  • Thread Size #10-16
  • Material Hardened Steel
  • Head Type Hex Washer w/ Neoprene/Steel Washer
  • Meets/Exceeds IFI-113/ASME B18.6.4
  • Head Height 0.105" - 0.120"
  • Washer O.D. 0.472"
  • Drill Point Size #3
  • Hex Width 0.305" - 0.312"
  • Drive Type Hex
  • Type Self Drilling
  • Driver Size #3
  • Head Dia. 0.305" - 0.312"
  • Head Color Standard
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list