Skip Content
SCREW SDRL ZP HX WSH SEAL 12-14X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SDRL ZP HX WSH SEAL 12-14X1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU31702.021.0100
  • Mfr. Model # U31702.021.0100
  • UNSPSC # 31161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.941 lbs

Technical Specs

  • Application For Sheet Metal
  • Finish Zinc Plated
  • Length 1"
  • Item Self Drilling Tapping Screw
  • Thread Size #12-14
  • Head Type Hex Washer w/ Neoprene/Steel Washer
  • Material Hardened Steel
  • Meets/Exceeds IFI-113/ASME B18.6.4
  • Drill Point Size #3
  • Washer O.D. 0.432"
  • Hex Width 0.305"
  • Head Height 0.155"
  • Drill Point Length 0.353"
  • Driver Size 5/16"
  • Type Self Drilling
  • Head Color Standard
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list