Skip Content
SCREW SDRL ZP HX WSH SEAL 10-16X5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SDRL ZP HX WSH SEAL 10-16X5/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU31702.019.0062
  • Mfr. Model # U31702.019.0062
  • UNSPSC # 31161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.558 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Self Drilling Tapping Screw
  • Application For Sheet Metal
  • Length 5/8"
  • Material Hardened Steel
  • Thread Size #10-16
  • Head Type Hex Washer w/ Neoprene/Steel Washer
  • Meets/Exceeds IFI-113/ASME B18.6.4
  • Head Height 0.120"
  • Washer O.D. 0.414"
  • Hex Width 0.305"
  • Drill Point Size #3
  • Drill Point Length 0.235"
  • Drive Type Hex
  • Driver Size 5/16"
  • Type Self Drilling
  • Head Color Standard
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list