SCREW SDRL ZP HX WSH SEAL 10-16X3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW SDRL ZP HX WSH SEAL 10-16X3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU31702.019.0075
  • Mfr. Model # U31702.019.0075
  • UNSPSC # 31161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.617 lbs

Technical Specs

  • Application For Sheet Metal
  • Finish Zinc Plated
  • Item Self Drilling Tapping Screw
  • Length 3/4"
  • Material Hardened Steel
  • Thread Size #10-16
  • Meets/Exceeds IFI-113/ASME B18.6.4
  • Head Type Hex Washer w/ Neoprene/Steel Washer
  • Head Height 0.105" - 0.120"
  • Hex Width 0.305" - 0.312"
  • Drill Point Size #3
  • Washer O.D. 0.472"
  • Drive Type Hex
  • Type Self Drilling
  • Head Dia. 0.305" - 0.312"
  • Driver Size 5/16"
  • System of Measurement Inch
  • Head Color Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list