Skip Content
SCREW SDRL ZP HX WSH SEAL 10-16X3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SDRL ZP HX WSH SEAL 10-16X3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB31702.019.0075
  • Mfr. Model # B31702.019.0075
  • UNSPSC # 31161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.519 lbs

Technical Specs

  • Application For Sheet Metal
  • Item Self Drilling Tapping Screw
  • Finish Zinc Plated
  • Material Hardened Steel
  • Length 3/4"
  • Thread Size #10-16
  • Head Type Hex Washer w/ Neoprene/Steel Washer
  • Hex Width 0.305" - 0.312"
  • Head Height 0.105" - 0.120"
  • Meets/Exceeds IFI-113/ASME B18.6.4
  • Drill Point Size #3
  • Washer O.D. 0.472"
  • Type Self Drilling
  • Driver Size #3
  • Drive Type Hex
  • Head Dia. 0.305" - 0.312"
  • Head Color Standard
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list