SCREW SDRL ZP HX WSH SEAL 10-16X1.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW SDRL ZP HX WSH SEAL 10-16X1.5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB31702.019.0150
  • Mfr. Model # B31702.019.0150
  • UNSPSC # 31161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.577 lbs

Technical Specs

  • Application For Sheet Metal
  • Finish Zinc Plated
  • Length 1-1/2"
  • Material Hardened Steel
  • Item Self Drilling Tapping Screw
  • Head Type Hex Washer w/ Neoprene/Steel Washer
  • Thread Size #10-16
  • Head Height 0.105" - 0.120"
  • Meets/Exceeds IFI-113/ASME B18.6.4
  • Washer O.D. 0.472"
  • Hex Width 0.305" - 0.312"
  • Drill Point Size #3
  • Type Self Drilling
  • Drive Type Hex
  • Driver Size #3
  • Head Dia. 0.305" - 0.312"
  • Head Color Standard
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list