Skip Content
SCREW SDRL ZP HX WSH 8-18X1.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SDRL ZP HX WSH 8-18X1.5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU31810.016.0150
  • Mfr. Model # U31810.016.0150
  • UNSPSC # 31161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.719 lbs

Technical Specs

  • Application For Sheet Metal
  • Finish Zinc Plated
  • Item Self Drilling Tapping Screw
  • Length 1-1/2"
  • Head Type Hex Washer
  • Thread Size #8-18
  • Material Hardened Steel
  • Meets/Exceeds IFI-113/ASME B18.6.4
  • Head Height 0.096" - 0.110"
  • Hex Width 0.244" - 0.250"
  • Drill Point Size #2
  • Type Self Drilling
  • Driver Size #2
  • Drive Type Hex
  • Head Dia. 0.244" - 0.250"
  • System of Measurement Inch
  • Head Color Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list