SCREW SDRL ZP HX WSH 6-20X3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW SDRL ZP HX WSH 6-20X3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU31810.013.0075
  • Mfr. Model # U31810.013.0075
  • UNSPSC # 31161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • Application For Sheet Metal
  • Finish Zinc Plated
  • Length 3/4"
  • Item Self Drilling Tapping Screw
  • Material Hardened Steel
  • Thread Size 6-20
  • Meets/Exceeds IFI-113/ASME B18.6.4
  • Head Type Hex Washer
  • Head Height 0.080" - 0.093"
  • Drill Point Size #2
  • Hex Width 0.244" - 0.250"
  • Driver Size #2
  • Drive Type Hex
  • Type Self Drilling
  • Head Dia. 0.244" - 0.250"
  • Head Color Standard
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list