Skip Content
SCREW SDRL ZP HX WSH 6-20X3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SDRL ZP HX WSH 6-20X3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB31810.013.0075
  • Mfr. Model # B31810.013.0075
  • UNSPSC # 31161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.637 lbs

Technical Specs

  • Application For Sheet Metal
  • Length 3/4"
  • Finish Zinc Plated
  • Item Self Drilling Tapping Screw
  • Material Hardened Steel
  • Thread Size #6-20
  • Head Type Hex Washer
  • Meets/Exceeds IFI-113/ASME B18.6.4
  • Hex Width 0.244" - 0.250"
  • Drill Point Size #2
  • Head Height 0.080" - 0.093"
  • Type Self Drilling
  • Drive Type Hex
  • Driver Size #2
  • Head Dia. 0.244" - 0.250"
  • Head Color Standard
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list