SCREW SDRL ZP HX WSH 6-20X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW SDRL ZP HX WSH 6-20X1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU31810.013.0100
  • Mfr. Model # U31810.013.0100
  • UNSPSC # 31161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.794 lbs

Technical Specs

  • Application For Sheet Metal
  • Finish Zinc Plated
  • Item Self Drilling Tapping Screw
  • Thread Size 6-20
  • Length 1"
  • Meets/Exceeds IFI-113/ASME B18.6.4
  • Material Hardened Steel
  • Head Type Hex Washer
  • Head Height 0.080" - 0.093"
  • Hex Width 0.244" - 0.250"
  • Drill Point Size #2
  • Driver Size #2
  • Type Self Drilling
  • Drive Type Hex
  • Head Dia. 0.244" - 0.250"
  • Head Color Standard
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list