SCREW SDRL ZP HX WSH 12-14X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW SDRL ZP HX WSH 12-14X2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB31810.021.0200
  • Mfr. Model # B31810.021.0200
  • UNSPSC # 31161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.015 lbs

Technical Specs

  • Application For Sheet Metal
  • Finish Zinc Plated
  • Item Self Drilling Tapping Screw
  • Length 2"
  • Thread Size #12-14
  • Material Hardened Steel
  • Head Type Hex Washer
  • Hex Width 0.305" - 0.312"
  • Head Height 0.139" - 0.155"
  • Meets/Exceeds IFI-113/ASME B18.6.4
  • Drill Point Size #3
  • Type Self Drilling
  • Driver Size #3
  • Head Dia. 0.305" - 0.312"
  • Drive Type Hex
  • Head Color Standard
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list