Skip Content
SCREW SDRL ZP FH CSK 8-18X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SDRL ZP FH CSK 8-18X1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU31830.016.0100
  • Mfr. Model # U31830.016.0100
  • UNSPSC # 31161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.443 lbs

Technical Specs

  • Finish Zinc Plated
  • Application Sheet Metal
  • Length 1"
  • Item Self Drilling Tapping Screw
  • Material Hardened Steel
  • Thread Size #8-18
  • Drive Type Phillips
  • Driver Size #2
  • Head Type Flat Head
  • Head Angle (Deg.) 82
  • Head Dia. 0.285" - 0.312"
  • Meets/Exceeds IFI-113/ASME B18.6.4
  • Drill Point Size #2
  • Type Self Drilling
  • Head Color Standard
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list