SCREW SDRL ZP FH CSK 6-20X5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW SDRL ZP FH CSK 6-20X5/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU31830.013.0062
  • Mfr. Model # U31830.013.0062
  • UNSPSC # 31161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.205 lbs

Technical Specs

  • Item Self Drilling Tapping Screw
  • Application Sheet Metal
  • Finish Zinc Plated
  • Length 5/8"
  • Drive Type Phillips
  • Thread Size #6-20
  • Material Case Hardened Steel
  • Driver Size #2
  • Meets/Exceeds IFI-113/ASME B18.6.4
  • Head Type Flat Head
  • Head Dia. 0.238" - 0.262"
  • Head Angle (Deg.) 82
  • Drill Point Size #2
  • Type Self Drilling
  • Head Color Standard
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list