Skip Content
SCREW SDRL ZP FH CSK 6-20X3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW SDRL ZP FH CSK 6-20X3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU31830.013.0075
  • Mfr. Model # U31830.013.0075
  • UNSPSC # 31161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Application Sheet Metal
  • Finish Zinc Plated
  • Item Self Drilling Tapping Screw
  • Length 3/4"
  • Material Case Hardened Steel
  • Thread Size #6-20
  • Driver Size #2
  • Drive Type Phillips
  • Meets/Exceeds IFI-113/ASME B18.6.4
  • Head Type Flat Head
  • Head Angle (Deg.) 82
  • Drill Point Size #2
  • Head Dia. 0.238" - 0.262"
  • Type Self Drilling
  • Head Color Standard
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list