SCREW SDRL ZP FH CSK 6-20X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW SDRL ZP FH CSK 6-20X1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB31830.013.0100
  • Mfr. Model # B31830.013.0100
  • UNSPSC # 31161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.519 lbs

Technical Specs

  • Application For Sheet Metal
  • Finish Zinc Plated
  • Item Self Drilling Tapping Screw
  • Length 1"
  • Material Hardened Steel
  • Drive Type Phillips
  • Thread Size 6-20
  • Driver Size #2
  • Head Angle (Deg.) 82
  • Head Type Flat Head
  • Meets/Exceeds IFI-113/ASME B18.6.4
  • Head Dia. 0.238" - 0.262"
  • Drill Point Size #2
  • Type Self Drilling
  • Head Color Standard
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list